References
Festo:VABM-C7-12M-G18-4
Rubix:391A7003
Manufacturer :549641
EAN:4052568093907

Documents
Product details : FESTO 549641 MANIFOLD RAIL
Manifold strip VABM-C7-12M-G18-4 For VOVG solenoid valve, with internal auxiliary pilot Air. Max. number of valve Positions=4, Corrosion resistance classification CRC=2, Product weight=122 g, Pneumatic Connection, port 1=G1/8, Pneumatic Connection, port 2=M7
Technical specifications
Attributes
| Logistic Weight | 130,34 g |
|---|---|
| Type | connection strip for vovg |
Show UNSPSC/ECL@SS
£ 60.25 excl. VAT
/ Each
£ 72.30 incl. VAT
- Delivery usually within ( 26 ) days