References
Festo:VABM-C8-12E-G14-4-M1
Rubix:391A7056
Manufacturer :557653
EAN:4052568203818

Documents
Product details : FESTO 557653 MANIFOLD RAIL
Manifold strip VABM-C8-12E-G14-4-M1 Grid dimension=12 mm, Max. number of valve Positions=4, Corrosion resistance classification CRC=0, Max. tightening torque, valve Mounting=0,6 Nm, Max. tightening torque, Wall mounting=5 Nm
Connection strip VABM-C8-12E-G14-4-M1 Pitch=12 mm, Max. number of valve positions=4, Corrosion resistance class KBK=0, Max. tightening torque valve fastening=0.6 Nm, Max. tightening torque wall mounting=5 Nm
Technical specifications
Attributes
| Logistic Weight | 590,9 g |
|---|---|
| Type | connection strip for vofb, vuvb-12 |
Show UNSPSC/ECL@SS
£ 244.15 excl. VAT
/ Each
£ 292.98 incl. VAT
- Delivery usually within ( 26 ) days