FESTO 177670 MULTI-PIN PLUG DISTRIBUTOR MPV-E/A12-M8
MPV-E multipole distributor
See technical informationSee documentsReferences
Festo:MPV-E/A12-M8
Rubix:108A1617
Manufacturer :177670
EAN:4052568143916

Documents
Product details : FESTO 177670 MULTI-PIN PLUG DISTRIBUTOR MPV-E/A12-M8
Multi-pin plug Distributor MPV-E/A12-M8 Operating voltage range DC=10 - 30 V, Current-carrying capacity per slot=1 A, Permissible current load=4 A, Protection class=(* IP65, * in assembled condition, * to IEC 60529), Ambient temperature=-20 - 80 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 133x37x63 mm |
|---|---|
| Logistic Weight | 170 g |
| Type | multipole distributor mpv |
Show UNSPSC/ECL@SS
£ 133.99 excl. VAT
/ Each
£ 160.79 incl. VAT
- Delivery usually within ( 2 ) days