FESTO 557655 MANIFOLD RAIL VABM-C8-12E-G14-6-M1
Manifold strip VABM-C8
See technical informationSee documentsReferences
Festo:VABM-C8-12E-G14-6-M1
Rubix:111A4055
Manufacturer :557655
EAN:4052568203825

Documents
Product details : FESTO 557655 MANIFOLD RAIL VABM-C8-12E-G14-6-M1
Manifold strip VABM-C8-12E-G14-6-M1 Grid dimension=12 mm, Max. number of valve Positions=6, Corrosion resistance classification CRC=0, Max. tightening torque, valve Mounting=0,6 Nm, Max. tightening torque, Wall mounting=5 Nm
Technical specifications
Attributes
| Logistic Weight | 714 g |
|---|---|
| Type | terminal block for vofb, vuvb-12 |
Show UNSPSC/ECL@SS
£ 301.59 excl. VAT
/ Each
£ 361.91 incl. VAT
- Delivery usually within ( 26 ) days