References
Festo:VABM-L1-10AS-M5-14
Rubix:391A7066
Manufacturer :566532
EAN:4052568214227

Documents
Product details : FESTO 566532 MANIFOLD RAIL
Manifold strip VABM-L1-10AS-M5-14 Grid dimension=10,5 mm, Max. number of valve Positions=16, Operating pressure=-0,9 - 10 bar, Corrosion resistance classification CRC=2, Authorisation=(* c CSA us (OL), * c UL us - Recognized (OL))
Connection rail VABM-L1-10AS-M5-14 Pitch=10.5 mm, Max. number of valve positions=16, Operating pressure=-0.9 - 10 bar, Corrosion resistance class KBK=2, Approvals=(* RCM Mark, * c CSA us (OL), * c UL us - Recognized (OL))
Technical specifications
Attributes
| Logistic Weight | 148,5 g |
|---|---|
| Type | connection rail for vuvg |
Show UNSPSC/ECL@SS
£ 97.49 excl. VAT
/ Each
£ 116.99 incl. VAT
- Delivery usually within ( 11 ) days