FESTO 161115 INDIVIDUAL SUB-BASE NAS-1/8-02-VDMA
NAS individual sub-base
See technical informationSee documentsReferences
Festo:NAS-1/8-02-VDMA
Rubix:110A7236
Manufacturer :161115
EAN:4052568012267

Documents
Product details : FESTO 161115 INDIVIDUAL SUB-BASE NAS-1/8-02-VDMA
Individual sub-base NAS-1/8-02-VDMA Connections at side. Based on the standard=ISO 15407-1, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Product weight=67 g, Mounting type=with through hole
Technical specifications
Attributes
| Logistic Weight | 72 g |
|---|---|
| Type | individual sub-base according to iso 15407-1 |
Show UNSPSC/ECL@SS
£ 21.56 excl. VAT
/ Each
£ 25.87 incl. VAT
- Delivery usually within ( 2 ) days