Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Valves - Accessory / spare part
FESTO 566646 MANIFOLD RAIL VABM-L1-14W-G14-6
FESTO 566646 MANIFOLD RAIL VABM-L1-14W-G14-6
Manifold strip VABM-L1
References
festo:
VABM-L1-14W-G14-6
rubix:
112A9801
manufacturer :
566646
ean:
4052568214630
Technical specifications
Type
Connector strip for VUVG
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 566646 MANIFOLD RAIL VABM-L1-14W-G14-6
Manifold strip VABM-L1-14W-G14-6 Grid dimension=16 mm, Max. number of valve Positions=16, Operating pressure=-0,9 - 10 bar, Corrosion resistance classification CRC=2, Authorisation=(* c CSA us (OL), * c UL us - Recognized (OL))
Technical specifications
Attributes
Logistic Weight
538,4
g
Type
Connector strip for VUVG
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.23
excl. VAT
/
Each
£
123.88
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
FESTO 34407 SOLENOID COIL MSW-230AC-OD
BURKERT DIAPHRAGM KIT 00207338
REXROTH 0498317502 24VDC SOLENOID COIL 5W-22MM
FESTO 9364 MOUNTING FRAME NRRQ-1N
SMC SS5Y5-20-13-00F-Q MANIFOLD BASE
DANFOSS 018F6182 24V SOLENOID VALVE COIL
FESTO 8029140 SOLENOID COIL
FESTO 557655 MANIFOLD RAIL VABM-C8-12E-G14-6-M1
FESTO 8025334 SOLENOID COIL VACS-C-C1-16B
FESTO 563896 COVER PLATE
FESTO 546832 REGULATOR PLATE VABF-S2-1-R6C2-C-10
NORGREN M/P24121/2 INDICATOR C/W GASKET 80-130V
FESTO 8026315 MANIFOLD BLOCK
FESTO 539713 PLUG SOCKET MSSD-V-M16
FESTO 1247977 MANIFOLD RAIL