References
Festo:VABM-L1-10AS-M5-3
Rubix:391A7069
Manufacturer :566523
EAN:4052568100247

Documents
Product details : FESTO 566523 MANIFOLD RAIL
Manifold strip VABM-L1-10AS-M5-3 Grid dimension=10,5 mm, Max. number of valve Positions=16, Operating pressure=-0,9 - 10 bar, Corrosion resistance classification CRC=2, Authorisation=(* c CSA us (OL), * c UL us - Recognized (OL))
Technical specifications
Attributes
| Logistic Weight | 50,67 g |
|---|---|
| Type | connection strip for vuvg |
Show UNSPSC/ECL@SS
£ 30.46 excl. VAT
/ Each
£ 36.55 incl. VAT
- Delivery usually within ( 6 ) days