References
Festo:VABM-L1-10G-G18-16-GR
Rubix:391A7090
Manufacturer :573431
EAN:4052568220297

Documents
Product details : FESTO 573431 MANIFOLD RAIL
Manifold strip VABM-L1-10G-G18-16-GR Grid dimension=10,5 mm, Assembly Position=Any, Max. number of valve Positions=16, Corrosion resistance classification CRC=2, Storage temperature=-20 - 60 °C
Terminal strip VABM-L1-10G-G18-16-GR Pitch=10.5 mm, Installation position=any, Max. number of valve positions=16, Corrosion resistance class KBK=2, Storage temperature=-20 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 853 g |
|---|---|
| Type | terminal strip for vuvg |
Show UNSPSC/ECL@SS
£ 223.22 excl. VAT
/ Each
£ 267.86 incl. VAT
- Delivery usually within ( 2 ) days