References
Festo:VABM-L1-14G-G14-20-M-GR
Rubix:391A7141
Manufacturer :573934
EAN:4052568221331
Documents
Product details : FESTO 573934 MANIFOLD RAIL
Manifold strip VABM-L1-14G-G14-20-M-GR Grid dimension=16 mm, Assembly Position=Any, Max. number of valve Positions=20, Corrosion resistance classification CRC=2, Storage temperature=-20 - 60 °C
Connection rail VABM-L1-14G-G14-20-M-GR Pitch=16 mm, Mounting position=any, Max. number of valve positions=20, Corrosion resistance class KBK=2, Storage temperature=-20 - 60 °C
Technical specifications
Attributes
| Type | connection rail for vuvg |
|---|
Show UNSPSC/ECL@SS
£ 313.71 excl. VAT
/ Each
£ 376.45 incl. VAT
- Delivery date on request
Contact a branch
