FESTO 539221 MANIFOLD SUB-BASE VABV-S4-1S-N14-2T1
VABV linking plate
See technical informationSee documentsReferences
Festo:VABV-S4-1S-N14-2T1
Rubix:132A0872
Manufacturer :539221
EAN:4052568089580
Documents
Product details : FESTO 539221 MANIFOLD SUB-BASE VABV-S4-1S-N14-2T1
manifold sub-base VABV-S4-1S-N14-2T1 For valve terminal VTSA, ISO plug-in. Size=26 mm, CE mark (see declaration of conformity)=to EU directive low-voltage devices, Corrosion resistance classification CRC=0, Product weight=634 g, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Type | vabf interlinking plate according to iso 15407-2 |
|---|
Show UNSPSC/ECL@SS
£ 70.26 excl. VAT
/ Each
£ 84.31 incl. VAT
- Delivery usually within ( 11 ) days