Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Valves - Accessory / spare part
FESTO 573442 MANIFOLD RAIL
FESTO 573442 MANIFOLD RAIL
Manifold strip VABM-L1
References
festo:
VABM-L1-10HW-G18-16-GR
rubix:
391A7107
manufacturer :
573442
ean:
4052568220402
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 573442 MANIFOLD RAIL
Manifold strip VABM-L1-10HW-G18-16-GR Grid dimension=10,5 mm, Assembly Position=Any, Max. number of valve Positions=16, Corrosion resistance classification CRC=2, Storage temperature=-20 - 60 °C
Technical specifications
Attributes
Logistic Weight
984,08
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
243.58
excl. VAT
/
Each
£
292.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 544218 SIGNAL CONVERTER
FESTO 570872 SEPARATOR VABD-4.2-B
FESTO 546221 MANIFOLD SUB-BASE
FESTO 549648 MANIFOLD RAIL
PARKER VALVE PLE-B12
AVENTICS 0498319718 COILS SERIES CO1
PARKER FMD10-2 STRAIGHT FITTING 10MM SIZE 2+H T
SMC AMC-CA2-A OIL CASE ASSY
FESTO 563896 COVER PLATE
FESTO 543186 COVER PLATE VABB-S2-1-WT
FESTO 566462 COVER PLATE VABB-L1-10-S
FESTO 18708 PLUG SOCKET SD-SUB-D-BU9
FESTO 33295 PLUG SOCKET MSSD-V
SMC SS5Y5-41-12-C6F-Q MANIFOLD BASE
SMC SY30M-50-1A SUP. SPACER ASS'Y