References
Festo:MSSD-V
Rubix:110A1088
Manufacturer :33295
EAN:4052568022983

Documents
Product details : FESTO 33295 PLUG SOCKET MSSD-V
Plug socket MSSD-V For solenoid coils and valves, port pattern per DIN EN 175 301, type B. Assembly Position=Any, CE mark (see declaration of conformity)=to EU directive low-voltage devices, Protection class=IP65, Ambient temperature=-25 - 90 °C, Product weight=18 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x30x20 mm |
|---|---|
| Logistic Weight | 22,4 g |
| Type | mssd |
Show UNSPSC/ECL@SS
£ 3.07 excl. VAT
/ Each
£ 3.68 incl. VAT
- Delivery usually within ( 2 ) days