References
Festo:VABM-L1-10HW-G18-20-GR
Rubix:391A7109
Manufacturer :573443
EAN:4052568220419

Documents
Product details : FESTO 573443 MANIFOLD RAIL
Manifold strip VABM-L1-10HW-G18-20-GR Grid dimension=10,5 mm, Assembly Position=Any, Max. number of valve Positions=20, Corrosion resistance classification CRC=2, Storage temperature=-20 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 1344 g |
|---|---|
| Type | connection strip for vuvg |
Show UNSPSC/ECL@SS
£ 289.58 excl. VAT
/ Each
£ 347.50 incl. VAT
- Delivery usually within ( 6 ) days