FESTO 161109 INDIVIDUAL SUB-BASE NAS-1/4-01-VDMA
NAS individual sub-base
See technical informationSee documentsReferences
Festo:NAS-1/4-01-VDMA
Rubix:112A8141
Manufacturer :161109
EAN:4052568004514

Documents
Product details : FESTO 161109 INDIVIDUAL SUB-BASE NAS-1/4-01-VDMA
Individual sub-base NAS-1/4-01-VDMA Connections at side. Based on the standard=ISO 15407-1, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Product weight=160 g, Mounting type=with through hole
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x50x42 mm |
|---|---|
| Logistic Weight | 172,3 g |
| Type | individual sub-base according to iso 15407-1 |
Show UNSPSC/ECL@SS
£ 22.32 excl. VAT
/ Each
£ 26.78 incl. VAT
- Delivery usually within ( 2 ) days