References
Festo:MSSD-E
Rubix:81226414
Manufacturer :14098
EAN:4052568021702

Documents
Product details : FESTO 14098 PLUG SOCKET MSSD-E
Plug socket MSSD-E For solenoid coils and valves, port pattern for JMEH, MEH and MOEH valves. Assembly Position=Any, Operating voltage range AC=0 - 250 V, Operating voltage range DC=0 - 300 V, Acceptable current load at 40°C=6 A, Degree of contamination=3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 57x32x32 mm |
|---|---|
| Logistic Weight | 11,57 g |
| Type | mssd |
Show UNSPSC/ECL@SS
£ 3.89 excl. VAT
/ Each
£ 4.67 incl. VAT
- Delivery usually within ( 2 ) days