FESTO 566558 MANIFOLD RAIL VABM-L1-10S-G18-2
Manifold strip VABM-L1
See technical informationSee documentsReferences
Festo:VABM-L1-10S-G18-2
Rubix:132A7344
Manufacturer :566558
EAN:4052568100377

Documents
Product details : FESTO 566558 MANIFOLD RAIL VABM-L1-10S-G18-2
Manifold strip VABM-L1-10S-G18-2 Grid dimension=10,5 mm, Max. number of valve Positions=16, Operating pressure=-0,9 - 10 bar, Corrosion resistance classification CRC=2, Authorisation=(* c CSA us (OL), * c UL us - Recognized (OL))
Technical specifications
Attributes
| Logistic Weight | 70,4 g |
|---|---|
| Type | connector strip for vuvg |
Show UNSPSC/ECL@SS
£ 36.55 excl. VAT
/ Each
£ 43.86 incl. VAT
- Delivery usually within ( 2 ) days