FESTO 555757 REGULATOR PLATE

VABF function element

See technical informationSee documents
References
Festo:VABF-S1-2-R1C2-C-6
Rubix:391A6641
Manufacturer :555757
EAN:4052568199869
brand logo
Technical specifications
Typefunction element for type 44 vtsa, iso 5599-2
Documents

Product details : FESTO 555757 REGULATOR PLATE


regulator plate VABF-S1-2-R1C2-C-6 Width=54 mm, Based on the standard=ISO 5599-1, Assembly Position=Any, Pneumatic vertical stacking=Pressure regulator for 1, Controller function=(* Output pressure constant, * with secondary exhaust)
Regulator plate VABF-S1-2-R1C2-C-6 Width=54 mm, Based on standard=ISO 5599-1, Mounting position=any, Pneumatic height chaining=pressure regulator for 1, Regulator function=(* output pressure constant, * with secondary venting)

Technical specifications


Attributes
Typefunction element for type 44 vtsa, iso 5599-2
Show UNSPSC/ECL@SS
£ 181.18 excl. VAT
/ Each
£ 217.42 incl. VAT
  • Delivery usually within ( 6 ) days