FESTO 542256 PLUG SOCKET WITH CABLE


Plug socket with cable

References
festo:NEBU-M12W8-2-N-LE8
rubix:391A3980
ean:4052568091125
brand logo
brand logo
Technical specifications
TypePlug socket with cable

Product details : FESTO 542256 PLUG SOCKET WITH CABLE


Plug socket with cable NEBU-M12W8-2-N-LE8 suitable for proportional pressure regulator valve VPPM. Operating voltage range AC=0 - 30 V, operating voltage range DC=0 - 36 V, current rating=1.5 A, degree of protection=IP67, ambient temperature=-25 - 90 °C

Technical specifications


Attributes
TypePlug socket with cable
Show UNSPSC/ECL@SS
£ 37.48 excl. VAT
/ Each
£ 44.98 incl. VAT
  • Usually arrives within 14 working days