FESTO 539722 90DEG-CONNECTION PLATE VABF-S4-1-A2G2-N14
VABF Functional element according to ISO 15407-2
See technical informationSee documentsReferences
Festo:VABF-S4-1-A2G2-N14
Rubix:110A2076
Manufacturer :539722
EAN:4052568090081
Documents
Product details : FESTO 539722 90DEG-CONNECTION PLATE VABF-S4-1-A2G2-N14
90° Connection plate VABF-S4-1-A2G2-N14 For valve terminals VTSA and VTSA-F, working lines 2 and 4, at a 90° angle. Width=26 mm, Based on the standard=ISO 15407-2, Assembly Position=Any, Operating pressure=-0,9 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4]
Technical specifications
Attributes
| Type | angle connection plate |
|---|
Show UNSPSC/ECL@SS
£ 30.32 excl. VAT
/ Each
£ 36.38 incl. VAT
- Usually arrives within 14 working days
