References
Festo:VABF-B10-25-P1A4-G14-P3
Rubix:391A6600
Manufacturer :8026319
EAN:4052568279721

Documents
Product details : FESTO 8026319 SUPPLY PLATE
Supply plate VABF-B10-25-P1A4-G14-P3 Operating pressure=-0,9 - 12 bar, Corrosion resistance classification CRC=2, Max. tightening torque=3 Nm, Product weight=80 g, Mounting type=with through hole
Technical specifications
Attributes
| Logistic Weight | 88 g |
|---|---|
| Type | supply plate for vtus |
Show UNSPSC/ECL@SS
£ 5.55 excl. VAT
/ Each
£ 6.66 incl. VAT
- Delivery usually within ( 6 ) days