References
Festo:VABM-L1-14G-G14-7-GR
Rubix:391A7147
Manufacturer :573492
EAN:4052568220693

Documents
Product details : FESTO 573492 MANIFOLD RAIL
Manifold strip VABM-L1-14G-G14-7-GR Grid dimension=16 mm, Assembly Position=Any, Max. number of valve Positions=7, Corrosion resistance classification CRC=2, Storage temperature=-20 - 60 °C
Connection strip VABM-L1-14G-G14-7-GR Pitch=16 mm, Mounting position=any, Max. number of valve positions=7, Corrosion resistance class KBK=2, Storage temperature=-20 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 1512 g |
|---|---|
| Type | connection strip for vuvg |
Show UNSPSC/ECL@SS
£ 133.33 excl. VAT
/ Each
£ 160.00 incl. VAT
- Delivery usually within ( 6 ) days