References
Festo:VABM-L1-14G-G14-8-GR
Rubix:391A7148
Manufacturer :573493
EAN:4052568220709

Documents
Product details : FESTO 573493 MANIFOLD RAIL
Manifold strip VABM-L1-14G-G14-8-GR Grid dimension=16 mm, Assembly Position=Any, Max. number of valve Positions=8, Corrosion resistance classification CRC=2, Storage temperature=-20 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 1613 g |
|---|---|
| Type | connection strip for vuvg |
Show UNSPSC/ECL@SS
£ 147.21 excl. VAT
/ Each
£ 176.65 incl. VAT
- Delivery usually within ( 2 ) days