FESTO 8030808 SOLENOID COIL VACF-B-B2-3W


VACF solenoid coil

References
festo:VACF-B-B2-3W
rubix:108A0615
manufacturer :8030808
ean:4052568280918
brand logo
brand logo
Technical specifications
Typesolenoid coil w/o explosion protection

Product details : FESTO 8030808 SOLENOID COIL VACF-B-B2-3W


solenoid coil VACF-B-B2-3W Type B Connection pattern, industry standard, 230 V AC/240 V AC/50-60 Hz Assembly Position=Any, Duty cycle=100%, Insulation class=H, Characteristic coil data=230/240 V AC: 50/60 Hz, pick-up power 5.8 VA, holding power 4.6 VA, Permissible voltage fluctuation=+/- 10 %

Technical specifications


Attributes
Typesolenoid coil w/o explosion protection
Show UNSPSC/ECL@SS
£ 12.42 excl. VAT
/ Each
£ 14.90 incl. VAT
  • Delivery usually within ( 2 ) days