FESTO 570367 PLUG SOCKET MSSD-EB-M12-24VDC-SD-EX

MSSD connectors for valves

See technical informationSee documents

References

Festo:MSSD-EB-M12-24VDC-SD-EX
Rubix:180A7147
Manufacturer :570367
EAN:4052568058289
brand logo

Technical specifications

Typeplug-in connector

Documents

Product details : FESTO 570367 PLUG SOCKET MSSD-EB-M12-24VDC-SD-EX


plug socket MSSD-EB-M12-24VDC-SD-EX Permissible cable diameter=4 - 6 mm, Operating voltage range AC=0 - 24 V, Operating voltage range DC=0 - 30 V, Surge strength=0,8 kV, Acceptable current load at 40°C=6 A

Technical specifications


Attributes
Typeplug-in connector
£ 17.62 excl. VAT
/ Each
£ 21.14 incl. VAT
  • Delivery usually within ( 11 ) days