References
Festo:VABM-L1-14G-G14-9-GR
Rubix:391A7149
Manufacturer :573494
EAN:4052568220716
Documents
Product details : FESTO 573494 MANIFOLD RAIL
Manifold strip VABM-L1-14G-G14-9-GR Grid dimension=16 mm, Assembly Position=Any, Max. number of valve Positions=9, Corrosion resistance classification CRC=2, Storage temperature=-20 - 60 °C
Connection strip VABM-L1-14G-G14-9-GR Pitch=16 mm, Installation position=any, Max. number of valve positions=9, Corrosion resistance class KBK=2, Storage temperature=-20 - 60 °C
Technical specifications
Attributes
| Type | connection strip for vuvg |
|---|
Show UNSPSC/ECL@SS
£ 161.08 excl. VAT
/ Each
£ 193.30 incl. VAT
- Delivery usually within ( 11 ) days
