FESTO 532220 PLUG FBS-SUB-9-GS-2X4POL-B
FBS-SUB plug connectors for valve manifolds
See technical informationSee documentsReferences
Festo:FBS-SUB-9-GS-2X4POL-B
Rubix:107A5732
Manufacturer :532220
EAN:4052568086077

Documents
Product details : FESTO 532220 PLUG FBS-SUB-9-GS-2X4POL-B
Plug FBS-SUB-9-GS-2X4POL-B For CC-Link Width=20 mm, Height=62 mm, Length=61 mm, Permissible cable diameter=5 - 10 mm, Fieldbus interface=2x 4 spring-loaded terminals
Technical specifications
Attributes
| Logistic Weight | 78,6 g |
|---|---|
| Type | fbs-sub |
Show UNSPSC/ECL@SS
£ 87.23 excl. VAT
/ Each
£ 104.68 incl. VAT
- Delivery usually within ( 2 ) days