Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Valves
Valves - Accessory / spare part
FESTO 566618 MANIFOLD RAIL VABM-L1-14S-G14-2
FESTO 566618 MANIFOLD RAIL VABM-L1-14S-G14-2
Manifold strip VABM-L1
References
festo:
VABM-L1-14S-G14-2
rubix:
112A9347
manufacturer :
566618
ean:
4052568100513
Technical specifications
Type
connection bar for vuvg
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 566618 MANIFOLD RAIL VABM-L1-14S-G14-2
Manifold strip VABM-L1-14S-G14-2 Grid dimension=16 mm, Max. number of valve Positions=16, Operating pressure=-0,9 - 10 bar, Corrosion resistance classification CRC=2, Authorisation=(* c CSA us (OL), * c UL us - Recognized (OL))
Technical specifications
Attributes
Logistics dimensions (L x W x H)
80
x
40
x
75
Ā
mm
Logistic Weight
129,8Ā
g
Type
connection bar for vuvg
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
54.50
excl. VAT
/
Each
Ā£
65.40
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
FESTO 4527 SOLENOID COIL MSFG-24/42-50/60
NORGREN V10013-D01 CAB432N 3X050X1000PVC H03
SMC 25A-SS5Y5-20-04-00F-Q MANIFOLD BASE
FESTO 546085 REGULATOR PLATE VABF-S2-1-R3C2-C-6
FESTO 8004909 MANIFOLD RAIL
FESTO 546253 REGULATOR PLATE VABF-S4-1-R7C2-C-10
FESTO 562904 SOLENOID COIL
FESTO 4895358 HAND LEVER
FESTO 543534 REGULATOR PLATE VABF-S3-2-R2C2-C-10
SMC SYJ700-5-4 MANIFOLD GASKET TO SUIT
FESTO 540167 REGULATOR PLATE VABF-S4-2-R5C2-C-6
FESTO 549654 MANIFOLD RAIL
PARKERP8C-D26C COIL PLUG P8C-D26C PARKER
FESTO 8004910 MANIFOLD RAIL
FESTO 555771 REGULATOR PLATE