FESTO 546253 REGULATOR PLATE VABF-S4-1-R7C2-C-10
VABF Functional element
See technical informationSee documentsReferences
Festo:VABF-S4-1-R7C2-C-10
Rubix:110A2646
Manufacturer :546253
EAN:4052568184742
Documents
Product details : FESTO 546253 REGULATOR PLATE VABF-S4-1-R7C2-C-10
regulator plate VABF-S4-1-R7C2-C-10 For valve terminals VTSA and VTSA-F, standard port pattern to 15407-2, up to max. 10 bar. Width=26 mm, Based on the standard=ISO 15407-2, Assembly Position=Any, Controller function=(* Output pressure constant, * with secondary exhaust), Pressure gauge selection=possible
Technical specifications
Attributes
| Type | functional element according to iso 15407-2 |
|---|
Show UNSPSC/ECL@SS
£ 179.58 excl. VAT
/ Each
£ 215.50 incl. VAT
- Usually arrives within 14 working days