FESTO 566619 MANIFOLD RAIL VABM-L1-14S-G14-3
Manifold strip VABM-L1
See technical informationSee documentsReferences
Festo:VABM-L1-14S-G14-3
Rubix:112A9786
Manufacturer :566619
EAN:4052568100520

Documents
Product details : FESTO 566619 MANIFOLD RAIL VABM-L1-14S-G14-3
Manifold strip VABM-L1-14S-G14-3 Grid dimension=16 mm, Max. number of valve Positions=16, Operating pressure=-0,9 - 10 bar, Corrosion resistance classification CRC=2, Authorisation=(* c CSA us (OL), * c UL us - Recognized (OL))
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x45 mm |
|---|---|
| Logistic Weight | 169 g |
| Type | connector strip for vuvg |
Show UNSPSC/ECL@SS
£ 54.22 excl. VAT
/ Each
£ 65.06 incl. VAT
- Delivery usually within ( 2 ) days