FESTO 3535104 EXHAUST PROTECTION VABD-D3-SN-N12


VABD Venting protection

References
festo:VABD-D3-SN-N12
rubix:204A0776
manufacturer :3535104
ean:4052568270216
brand logo
brand logo
Technical specifications
TypeVenting protection

Product details : FESTO 3535104 EXHAUST PROTECTION VABD-D3-SN-N12


Exhaust protection VABD-D3-SN-N12 Assembly Position=Any, Operating pressure=0 - 12 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Ambient temperature=-50 - 60 °C, Mounting type=(* Threaded, * with external (male) thread)

Technical specifications


Attributes
TypeVenting protection
Show UNSPSC/ECL@SS
£ 16.89 excl. VAT
/ Each
£ 20.27 incl. VAT
  • Delivery usually within ( 16 ) days