References
Festo:MSFW-240-50/60-OD
Rubix:107A8468
Manufacturer :34424
EAN:4052568067939

Documents
Product details : FESTO 34424 SOLENOID COIL MSFW-240-50/60-OD
Solenoid coil MSFW-240-50/60-OD For AC voltage, without plug socket. Assembly Position=Any, Switching Position indicator=No, Min. pickup time=10 ms, Duty cycle=100%, Power factor cos {phi}=0,7
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 91x25x29 mm |
|---|---|
| Logistic Weight | 56,77 g |
| Type | without explosion protection |
Show UNSPSC/ECL@SS
£ 43.63 excl. VAT
/ Each
£ 52.36 incl. VAT
- In stock: Next day delivery