References
Festo:VABM-L1-14W-G14-7-GR
Rubix:391A7168
Manufacturer :573503
EAN:4052568220808

Documents
Product details : FESTO 573503 MANIFOLD RAIL
Manifold strip VABM-L1-14W-G14-7-GR Grid dimension=16 mm, Assembly Position=Any, Max. number of valve Positions=7, Corrosion resistance classification CRC=2, Storage temperature=-20 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 1437 g |
|---|---|
| Type | connection strip for vuvg |
Show UNSPSC/ECL@SS
£ 143.59 excl. VAT
/ Each
£ 172.31 incl. VAT
- Delivery usually within ( 6 ) days