SMC SS070B-10A MANIFOLD BASE


SS070B-10A, Blanking plate for SS073B

References
smc:SS070B-10A
rubix:393A5572
manufacturer :SS070B-10A
brand logo
brand logo
Technical specifications
TypeSS070B-10A, Blanking plate for SS073B

Product details : SMC SS070B-10A MANIFOLD BASE


Series S070 is a super compact direct acting 3/2 port solenoid valve that meets the miniaturisation needs of analysers, medical equipment and semiconductor manufacturing equipment. S070 is extremely lightweight (5g for valve single unit type) and operation noise is 38dB(A) or less. It is easy to increase or decrease the number of stations (stacking base). Valve width is 7mm.

Strengths

Accessory: Blanking plate for SS073B.

Technical specifications


Attributes
TypeSS070B-10A, Blanking plate for SS073B
Show UNSPSC/ECL@SS
£ 5.95 excl. VAT
/ Each
£ 7.14 incl. VAT
  • Usually arrives within 14 working days