SMC SS5Y5-41-07-C8F-Q 7 STN SY MANIFOLD 8MM OUTLET
Manifold multiple
See technical informationSee documentsReferences
SMC:SS5Y5-41-07-C8F-Q
Rubix:111A7417
Manufacturer :SS5Y5-41-07-C8F-Q
EAN:3618036209822



Documents
Product details : SMC SS5Y5-41-07-C8F-Q 7 STN SY MANIFOLD 8MM OUTLET
The SY series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
SS5Y5, 5000 Series, Bar Stock Manifold, Individual Wiring
Technical specifications
Attributes
| Logistic Weight | 490 g |
|---|---|
| Type | subbase |
Show UNSPSC/ECL@SS
£ 74.78 excl. VAT
/ Each
£ 89.74 incl. VAT
- Delivery usually within ( 4 ) days