FESTO 573504 MANIFOLD RAIL VABM-L1-14W-G14-8-GR
Manifold strip VABM-L1
See technical informationSee documentsReferences
Festo:VABM-L1-14W-G14-8-GR
Rubix:247A7746
Manufacturer :573504
EAN:4052568220815

Documents
Product details : FESTO 573504 MANIFOLD RAIL VABM-L1-14W-G14-8-GR
Manifold strip VABM-L1-14W-G14-8-GR Grid dimension=16 mm, Assembly Position=Any, Max. number of valve Positions=8, Corrosion resistance classification CRC=2, Storage temperature=-20 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 1531,7 g |
|---|---|
| Type | connection strip for vuvg |
Show UNSPSC/ECL@SS
£ 158.06 excl. VAT
/ Each
£ 189.67 incl. VAT
- Delivery usually within ( 2 ) days