FESTO 540168 REGULATOR PLATE VABF-S4-1-R5C2-C-6


VABF Functional element according to ISO 15407-2

References
festo:VABF-S4-1-R5C2-C-6
rubix:109A4555
manufacturer :540168
ean:4052568005757
brand logo
brand logo
Technical specifications
TypeController plate

Product details : FESTO 540168 REGULATOR PLATE VABF-S4-1-R5C2-C-6


regulator plate VABF-S4-1-R5C2-C-6 For valve terminals VTSA and VTSA-F, standard port pattern to 15407-2, up to max. 6 bar. Width=26 mm, Based on the standard=ISO 15407-2, Assembly Position=Any, Controller function=(* Output pressure constant, * with secondary exhaust), Pressure gauge selection=possible

Technical specifications


Attributes
TypeController plate
Show UNSPSC/ECL@SS
£ 304.12 excl. VAT
/ Each
£ 364.94 incl. VAT
  • Delivery usually within ( 6 ) days