FESTO 543532 REGULATOR PLATE VABF-S3-2-R2C2-C-6
VABF Functional element according to ISO 15407-2
See technical informationSee documentsReferences
Festo:VABF-S3-2-R2C2-C-6
Rubix:111A9152
Manufacturer :543532
EAN:4052568181949
Documents
Product details : FESTO 543532 REGULATOR PLATE VABF-S3-2-R2C2-C-6
regulator plate VABF-S3-2-R2C2-C-6 For valve terminal VDMA-01/02, standard port pattern to 15407-1, up to 6 bar. Width=18 mm, Based on the standard=ISO 15407-1, Assembly Position=Any, Pneumatic vertical stacking=Pressure regulator for 2, Controller function=(* Output pressure constant, * with secondary exhaust)
Technical specifications
Attributes
| Type | functional element for type 14 iso 15407-1 |
|---|
Show UNSPSC/ECL@SS
£ 153.85 excl. VAT
/ Each
£ 184.62 incl. VAT
- Delivery usually within ( 6 ) days