FESTO 574456 MANIFOLD RAIL VABM-L1-18S-G38-3
Manifold strip VABM-L1
See technical informationSee documentsReferences
Festo:VABM-L1-18S-G38-3
Rubix:113A0970
Manufacturer :574456
EAN:4052568103415

Documents
Product details : FESTO 574456 MANIFOLD RAIL VABM-L1-18S-G38-3
Manifold strip VABM-L1-18S-G38-3 Grid dimension=19 mm, Max. number of valve Positions=16, Operating pressure=-0,9 - 10 bar, Corrosion resistance classification CRC=2, Authorisation=(* c CSA us (OL), * c UL us - Recognized (OL))
Technical specifications
Attributes
| Logistic Weight | 349,3 g |
|---|---|
| Type | connector strip for vuvg |
Show UNSPSC/ECL@SS
£ 65.81 excl. VAT
/ Each
£ 78.97 incl. VAT
- Delivery usually within ( 2 ) days