References
Festo:VABM-C7-12G-G18-4
Rubix:391A6996
Manufacturer :552663
EAN:4052568095314

Documents
Product details : FESTO 552663 MANIFOLD RAIL
Manifold strip VABM-C7-12G-G18-4 For VOVG solenoid valve, with external auxiliary pilot Air. Max. number of valve Positions=4, Corrosion resistance classification CRC=2, Product weight=126 g, Pilot Air port 12=M3, Pneumatic Connection, port 1=G1/8
Connection strip VABM-C7-12G-G18-4 for solenoid valve VOVG, with external pilot air. Max. number of valve positions=4, Corrosion resistance class KBK=2, Product weight=126 g, Pilot air connection 12=M3, Pneumatic connection 1=G1/8
Technical specifications
Attributes
| Logistic Weight | 135,59 g |
|---|---|
| Type | connection strip for vovg |
Show UNSPSC/ECL@SS
£ 52.23 excl. VAT
/ Each
£ 62.68 incl. VAT
- Delivery usually within ( 26 ) days