References
SMC:HRS-S0017
Rubix:393A2114
Manufacturer :00807989
EAN:3618036094442
Product details : SMC HRS-S0017 DISPLAY BOARD
Thermo-chiller HRS offers convenient functions, self diagnosis and check display for easy maintenance.? An angled supply port facilitates the supply of circulating fluid, even when units are?stacked.? A?large digital display provides a clear view of the current and set values.? The dustproof filter is integrated with the grill of the front panel allowing mounting and removal of the HRS?filter to be done easily and without tools
Strengths
•Compact type thermal-chiller
Cooling method: air-cooled or water-cooled
Self diagnosis and check display for easy maintenance
Functions: timer operation, low tank level detecting, power failure auto-restart, anti-freezing
Cooling method: air-cooled or water-cooled
Self diagnosis and check display for easy maintenance
Functions: timer operation, low tank level detecting, power failure auto-restart, anti-freezing
Technical specifications
Attributes
| Type | thermo chiller |
|---|
Show UNSPSC/ECL@SS
£ 464.02 excl. VAT
/ Each
£ 556.82 incl. VAT
- Usually arrives within 14 working days
