References
SMC:SS5Y5-60-04D-Q
Rubix:393A5487

Documents
Product details : SMC SS5Y5-60-04D-Q MANIFOLD BASE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
SS5Y5-60, 5000 Series, Cassette Style Manifold, Body Ported
Technical specifications
Attributes
| Logistic Weight | 156 g |
|---|---|
| Type | cassette body ported manifold |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 55.78 excl. VAT
/ Each
£ 66.94 incl. VAT
- Delivery usually within ( 8 ) days