References
SMC:SY115-4DO-Q
Rubix:112A5081
Manufacturer :SY115-4DO-Q

Product details : SMC SY115-4DO-Q SOLENOID VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
Technical specifications
Attributes
| Logistic Weight | 26 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
| Voltage | 230 V |
| Max. service pressure | 7 bar |
| Volume flow rate | 687 l/min |
| Material | nbr |
| Pressure range | -1 to 7 bar |
| Min. service pressure | -1 bar |
Show UNSPSC/ECL@SS
£ 41.51 excl. VAT
/ Each
£ 49.81 incl. VAT
- Delivery usually within ( 8 ) days