Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Function Push-in fittings
Function fitting
MECALINE 886583 FINGER VALVE 2-WAYS 6MM
MECALINE 886583 FINGER VALVE 2-WAYS 6MM
MANUAL BISTABLE PNEUMATIC MANUAL CONTROL VALVE
References
mecaline:
886583
rubix:
226A3342
ean:
3660338400018
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 886583 FINGER VALVE 2-WAYS 6MM
Material: Polymer Body. Pneumatic Shut-off bistable manually actuated control valve 2/2 and 3/2. Push-in fittings at both ends of the control valve. Pressure: 0 Bar to 9 Bar. 3/2 control valve releases residual air once the handle is set to CLOSE.
Technical specifications
Attributes
Model
2/2 WAYS
Metric exterior tube diameter
6
mm
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.95
excl. VAT
/
Each
£
10.74
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
SMC AS1211FPG-M5-04 SPEED CONTROLLER
SMC AS3200-03-ST SPEED CONTROLLER
SMC VR1210F-06 SHUTTLE VALVE
SMC AS2301FS1-01-08S SPEED CONTROLLER
SMC AS3201F-03-06ST SPEED CONTROLLER
SMC AS2301F-01-06SA SPEED CONTROLLER
SMC AS42R-G03-10 WITH PRESSURE REDUCTION FUNCTION - AS-R
SMC AS3201F-02-10SD SPEED CONTROLLER
SMC AS2211F-01-06A SPEED CONTROLLER
SMC AKH04-00 CHECK VALVE
SMC AS1201FS1-M5-04 SPEED CONTROLLER
MECALINE 879631 ROD EYE BEARING M16X1.5
SMC AS3301F-03-12SA SPEED CONTROLLER
SMC AS2211F-01-04ST TAMPER PROOF FLOW CONTROL
SMC ASG421F-02-10S STAINLESS STEEL SPEED CONTROLLER