SMC AKH04-00 CHECK VALVE
AKH Check Valve with One-touch Fitting
See technical informationSee documentsReferences
SMC:AKH04-00
Rubix:106A6001
Manufacturer :AKH04-00
EAN:3618035587440

Documents
Product details : SMC AKH04-00 CHECK VALVE
Series AK/AKH/AKB check valves offer various configurations to provide design solutions based on operating conditions. The series is compact and lightweight with low cracking pressure. The AKH with one-touch fitting, straight type, is easily installed in pipelines, while the male connector type can be mounted directly onto equipment. The bushing type AKB can be used in applications with splashing coolant and spatter, etc.
•One-touch fittings
•Straight type
•Easily installed in pipe lines
•Compact and light weight
•Can be used for vacuum (-100kPa)
Applicable Tube OD: Ø4mm
•Straight type
•Easily installed in pipe lines
•Compact and light weight
•Can be used for vacuum (-100kPa)
Applicable Tube OD: Ø4mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x34x9 mm |
|---|---|
| Logistic Weight | 4 g |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
| Metric exterior tube diameter 2 | 4 mm |
| Type of fluid | air |
| Material | pbt |
Show UNSPSC/ECL@SS
£ 8.21 excl. VAT
/ Each
£ 9.85 incl. VAT
- Delivery usually within ( 4 ) days