References
Camozzi:338-910
Rubix:133A4938
Manufacturer :338-910


Technical specifications
| Type | 3/2 way nc routes, bistable drawer |
|---|---|
| Number of Ports | 3 |
Product details : CAMOZZI VALVE 338-910
Series 3 (G1 / 8) and Series 4 (G1 / 4) 3/2, 5/2 and 5/3 way manual valves are available with different actuation devices for various uses. Set 1 is provided with two devices: 3/2 way key and 3/2 and 5/2 way manual lever. The VMS series valves are 3/2 way slide valves available with M5, G1/8, G1/4, G3/8, G1/2 and G3/4 connectors. Series 3 and 4 3/2-way valves can be used in the monostable version as normally closed when the pressure entry is at 1, and if the pressure is connected to 3, they are normally open. The 5/2-way valves, series 3 and 4, can be powered by connections 3 and 5, with two different pressures if a cylinder needs to be operated with two different working pressures.
Technical specifications
Attributes
| Type | 3/2 way nc routes, bistable drawer |
|---|---|
| Number of Ports | 3 |
| Volume flow rate | 700 l/min |
Show UNSPSC/ECL@SS
£ 37.43 excl. VAT
/ Each
£ 44.92 incl. VAT
- Usually arrives within 14 working days