SMC SYA5240-02F 5 PORT AIR OPERATED VALVE
SYA #000 series 5/2 and 5/3 distributor with pneumatic control
See technical informationReferences
SMC:SYA5240-02F
Rubix:392A6213
EAN:3618036155242

Technical specifications
| Type | 5/2 and 5/3 pneumatically operated valve sya5240-02f |
|---|---|
| Number of Ports | 5 |
Product details : SMC SYA5240-02F 5 PORT AIR OPERATED VALVE
SYA 5 port air operated valves are available in body ported or base mounted styles. The SYA uses the same manifolds as series SY (non plug-in style) for types 20, 41, 42 and 45. One-touch fittings are available on body ported types. Available thread types are Rc, G, NPT or NPTF.
5/2 and 5/3 pneumatically operated valves, series sya#000
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Type | 5/2 and 5/3 pneumatically operated valve sya5240-02f |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 75.59 excl. VAT
/ Each
£ 90.71 incl. VAT
- Delivery usually within ( 27 ) days