ASCO 88130744 MANUAL PILOT VALVE


Manual Pilot Valve

References
asco:88130744
rubix:394A3438
brand logo
brand logo
Technical specifications
TypeManual Pilot Valve
See all Specifications

Product details : ASCO 88130744 MANUAL PILOT VALVE


Manual Pilot Valve 3/2 NC-NO - Instant Fittings Series 307 Plastic Operating Head Diameter Of Drill 22. 2 . Flush Push Operating Head Spring Return Green

Strengths

•Microvalve composed of an operating head, an adaptor, an intermediary sub base and one or two pneumatic modules
Adaption of metal or plastic buttons designed to meet the highest quality standards
Secure and robust fastening of the button on the microvalve

Technical specifications


Attributes
TypeManual Pilot Valve
Volume flow rate112 l/min
Show UNSPSC/ECL@SS
£ 7.87 excl. VAT
/ Each
£ 9.44 incl. VAT
  • Usually arrives within 14 working days