FESTO 151855 SOLENOID VALVE MFH-5/3E-D-2-C


Solenoid valve MFH-5/3

References
festo:MFH-5/3E-D-2-C
rubix:109A1496
manufacturer :151855
ean:4052568117252
MFH-5/3E-D-2-C Solenoid valve
brand logo
Technical specifications
Typestandard valve iso 5599-1
See all Specifications

Product details : FESTO 151855 SOLENOID VALVE MFH-5/3E-D-2-C


Solenoid valve MFH-5/3E-D-2-C With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/3 exhausted, Type of actuation=electrical, Width=54 mm, Standard nominal flow rate=2300 l/min, Operating pressure=3 - 10 bar

Technical specifications


Attributes
Logistics dimensions (L x W x H)170x101x60 mm
Logistic Weight751 g
Typestandard valve iso 5599-1
Show UNSPSC/ECL@SS
£ 269.94 excl. VAT
/ Each
£ 323.93 incl. VAT