CAMOZZI MANUALLY OPERATED VLV-3/2 NC-1/4-LEVER 134-900
Manually Operated Valve
See technical informationSee documentsReferences
Camozzi:134-900
Rubix:203A0070
Manufacturer :30-1134-2900
Documents
Product details : CAMOZZI MANUALLY OPERATED VLV-3/2 NC-1/4-LEVER 134-900
The 3/2-way valves Series 3 and 4 are normally closed when 1 is the inlet and they can also be normally open when 3 is the inlet.Series 3 and 4 5/2-way valves can be supplied via ports 3 and 5 with two different pressures, if a cylinder has to be operated using a delivery pressure which is different from the return pressure.
Technical specifications
Attributes
| Type | manually operated valve |
|---|---|
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 89.61 excl. VAT
/ Each
£ 107.53 incl. VAT
- Usually arrives within 14 working days

